Please login to your online account to display your discounted pricing

Hypercarb™ Porous Graphitic Carbon LC Columns


Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns.

Manufacturer: thermo fisher scientific  35005109270

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-171-210

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Column Format Preparative Column
Diameter (Metric) 21.2mm
Packing Material Spherical, porous graphitic carbon
Type Preparative Column
Stationary Phase Porous Graphitic Carbon
USP Type N/A
Surface Area 120m²/g
Max. Pressure 400bar
Column Type Reversed Phase
Pore Size 250Å
Endcapped -
Particle Size 5µm
Carbon Load 100%
Temperature 105°C
pH 0 to 14
Length (Metric) 100mm

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separtion of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.