Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns


Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns.

Manufacturer: thermo scientific™  35005032146

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-170-319

  • / Each
 

Description & Specifications

Specifications

Column Format High Temperature Column
Diameter (Metric) 2.1mm
Temperature 105°C
Column Type Reversed Phase
Stationary Phase Porous Graphitic Carbon
Pore Size 250Å
Packing Material Spherical, porous graphitic carbon
pH 0 to 14
Max. Pressure 400bar
USP Type N/A
Length (Metric) 30mm
Endcapped -
Carbon Load 100%
Type High Temperature Column
Surface Area 120m²/g
Particle Size 5µm

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separtion of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.