missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hygiena EnSURE Luminometer

Quality monitoring system that uses one instrument platform to collect, analyze, and report data from multiple quality indicators. Hygiena EnSURE is a ATP monitoring system that can also measure microorganism tests in 8 hours or less.

Manufacturer:  Hygiena ENSURE*

Catalog No. ENSURE



Description

Description

  • Simple-to-use, flexible, and accurate quality monitoring system
  • Advanced Photodiode sensor technology provides superior sensitivity and stability over bulky Photomultiplier Tube (PMT) sensors; internal solid state detector is not affected by drops or shakes
  • Tiny sensor allows Hygiena devices to be smaller, lighter, more durable and longer lasting
  • Real time ATP results and same shift microbial indicator results
  • Single-hand use allows using the system and navigating the menus easy for every user
  • Rugged outer shell and splash-proof keypad
  • Built-in sensor checks for verifying calibration
  • Quick-test mode enables ad-hoc testing
  • Large screen with back-light and optional BOLD text
  • Powered by 2 AA batteries for several months of uninterrupted use
  • Includes carrying case with a shoulder strap for hands-free transportation to test locations
  • Quick results and automatic report sharing with the help of SureTrend software, that can be connected via USB
  • Removable read chamber design allows for easy cleaning
  • Assists in developing and improving process and risk assessment programs (ie. HACCP and GMPs)
Tests that can be run on the EnSURE system
  • ATP Tests: Surfaces, High Sensitivity ATP/Allergen Prevention, Water
  • Indicator Organisms: Total Viable Count, Listeria species, Enterobacteriaceae, Coliform, E. coli
  • Process Efficiency Tests: Acid Phosphatase
Specifications
  • Sensitive: Can detect down to 0.1 femtomoles of ATP
  • Storage: 100 programmable test plans, 200 programmable user IDs , 251 programmable locations per test plan, 5000 programmable test locations
  • Dimensions (D x W x H): 3 x 7.6 x 17.8cm
  • Weight: 259g (0.57 lb.)

Warranty

One year (on parts and labor)

Specifications

Specifications

EnSURE Luminometer
USB
Can detect down to 0.1 femtomoles of ATP
0.57 lb.
Carrying case with a shoulder strap
Large screen with back-light
Advanced Photodiode
Assists in developing and improving process and risk assessment programs (ie. HACCP and GMPs)
259g
SDS
Documents