Learn More
Ansell HyFlex™ 11-844 Multi Purpose Gloves
Boosts precision and productivity with exceptional second-skin comfort and tactile control
Supplier: Ansell 11844090
Description
- AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
- Breathable Liner: for premium comfort - 85% chose it for all-day wear**
- Productivity-Enhancing Design: enables 25% faster precision work**
* Versus standard Ansell glove with the same level of protection
** Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025)
- Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity*
- Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks*
- Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster*
- Certified Skin Safety: HyFlex gloves are dermatologically tested and free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
- Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves
* Based on a survey of 52 glove wearers comparing Ansell gloves to competitive gloves available on the market (May 2025)
Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.
Specifications
| ANSI/ISEA 105-2024 ABR Level 4 | |
| Palm | |
| Foam Nitrile | |
| ANSI A1 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4131A | |
| Unisex | |
| Knitwrist | |
| Knit Lining | |
| ANSI/ISEA 105-16 Level 1 | |
| Hyflex 11-844 Aerofit Technology | |
| 15 | |
| 180 to 270 mm |
| EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel | |
| Knit | |
| Black | |
| Specific | |
| Nylon, Spandex, Foam Nitrile | |
| 9 | |
| Assembly of small parts | |
| Black | |
| Rough | |
| Bag | |
| 12 Pairs/Band, 12 Bands/Carton | |
| Keystone | |
| 7.09 to 10.63 in. |