missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Hydrophilic Nylon Membrane Filter

Catalog No. HNWP09000
Change view
Click to view available options
Diameter (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
HNWP09000 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HNWP09000 Supplier MilliporeSigma™ Supplier No. HNWP09000
Only null left

For use in clarification of aqueous solutions, particle removal and analysis.

  • Hydrophilic nylon membrane filter with pore size 0.45μm
  • For use in clarification of aqueous solutions, particle removal and analysis

Specifications

Color White
Filter Type Membrane Filter
Material Nylon
Pore Size 0.45 μm
Hydrophobicity Hydrophilic
No. per Pack 100
Diameter (Metric) 90 mm