Please login to your online account to display your discounted pricing

HyClone™ Water, Molecular Biology Grade


For critical applications involving nucleotides such as RNA and DNA. HyClone™ Water, Molecular Biology Grade contains no DEPC or other carcinogenic chemicals.

Manufacturer: ge healthcare bio-science  SH3053802

 View more versions of this product

Catalog No. SH3053802

  • / Each
 

Description & Specifications

Specifications

Filtered Through Filter sterilized through 0.1μm
Physical State Liquid
Quantity 500mL
Recommended Storage 2° to 30°C
DNase RNase Protease act None detected
Purity Grade Molecular Biology Grade
Endotoxin 0.05EU/mL
Purity Grade Notes Manufactured under cGMP and ISO 9001 certified facilities
pH 5.0 to 7.0
Description Molecular Biology Grade Water
Storage Requirements 2° to 30°C
pH 5.0 to 7.0
Certifications/Compliance Manufactured under cGMP and ISO 9001 certified facilities
State at Room Temperature Liquid
Endotoxin Concentration 0.05EU/mL
Without Additives Dnase, Rnase, Protease
Sterilization Method Filter Sterilized - .1μm

  • Format: Liquid

Accessories

2° to 30°C