Please login to your online account to display your discounted pricing

HyClone™ Trypsin Protease


Derived from porcine pancreas. HyClone™ Trypsin Protease is used to disaggregate adherent cells from substrate or surface to which they are attached.

Manufacturer: ge healthcare bio-science  SV30037.01

 View more versions of this product

Catalog No. SV3003701

  • / Each
 

Description & Specifications

Specifications

Concentration 2.5% (10X)
Description Trypsin 2.5% 10X Solution, with 25.0 g Porcine Trypsin (1:250/L) in HBSS, without Calcium and Magnesium, without EDTA or Phenol Red
Format Liquid
Quantity 100mL
Shelf Life 24 months
Source Porcine pancreas
Sterilization Method 0.1μm sterile filtered
Storage Requirements Store frozen.
With Additives Porcine trypsin, HBSS, EDTA
Without Additives Calcium, Magnesium, EDTA, Phenol Red

  • Derived from porcine pancreas
  • Gamma irradiated prior to hydration and filling
  • Formulated without calcium and magnesium

Accessories

24 months