Please login to your online account to display your discounted pricing

HyClone™ RPMI 1640 Media


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH3002702

 View more versions of this product

Catalog No. SH3002702

  • / Each
 

Description & Specifications

Specifications

Shelf Life 12 months
Product Type RPMI 1640 media
Storage 2° to 8°C, away from light
Format Liquid
Sterilization Method Filter Sterilized - 0.1μm
Certifications/Compliance ISO 9001:2000
With Additives 2.05mM L-Glutamine
Quantity 1000mL

  • Format: Liquid

Accessories

12 months