Please login to your online account to display your discounted pricing

HyClone™ Minimum Essential Medium


Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

Manufacturer: ge healthcare bio-science  SH30265.FS

 View more versions of this product

Catalog No. SH30265FS

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Description MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides
Modification Suspension
Product Type MEM
Quantity 6 x 500mL
Sterile sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives L-Glutamine, Ribo- and Deoxyribonucleosides
Storage 2° to 8°C
Certifications/Compliance cGMP, ISO 9001:2000