Please login to your online account to display your discounted pricing

HyClone™ Minimum Essential Medium


Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

Manufacturer: ge healthcare bio-science  SH30024.FS

 View more versions of this product

Catalog No. SH30024FS

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Sterilization Method Filter Sterilized - 0.1μm
Modification Suspension
Description MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine
Certifications/Compliance cGMP, ISO 9001:2000
Sterile sterile filtered
With Additives 2.0mM L-Glutamine
Product Type MEM
Storage 2° to 8°C
Quantity 6 x 500mL