Please login to your online account to display your discounted pricing

HyClone™ Minimum Essential Medium


Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

Manufacturer: ge healthcare bio-science  SH30244.LS

 View more versions of this product

Catalog No. SH30244LS

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Modification Suspension
Product Type MEM
Sterile sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives Phenol Red, EBSS
Without Additives L-Glutamine
Storage 2° to 8°C
Certifications/Compliance cGMP, ISO 9001:2000
Description MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine