Please login to your online account to display your discounted pricing

HyClone™ Medium 199


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH3025302

 View more versions of this product

Catalog No. SH3025302

  • / Each
 

Description & Specifications

Specifications

Product Type Medium 199
Sterile Sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives L-Glutamine, Earle's Balanced Salt Solution (EBSS)
Storage 2° to 8°C, away from light
Shelf Life 12 months
Format Liquid
Quantity 1000mL
Certifications/Compliance ISO 9001:2000

  • Format: Liquid