Please login to your online account to display your discounted pricing

HyClone™ McCoy's 5A Media


Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.

Manufacturer: ge healthcare bio-science  SH30270.01

 View more versions of this product

Catalog No. SH3027001

  • / Each
 

Description & Specifications

Specifications

Product Type McCoy's 5A
Quantity 6 x 500mL
Sterile sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives L-Glutamine
Without Additives Phenol Red
Storage 2° to 8°C
Certifications/Compliance ISO 9001:2000
Description McCoy's 5A with L-Glutamine, without Phenol Red