Please login to your online account to display your discounted pricing

HyClone™ McCoy's 5A Media


Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.

Manufacturer: ge healthcare bio-science  SH30200.02

 View more versions of this product

Catalog No. SH3020002

  • / Each
 

Description & Specifications

Specifications

Description McCoy's 5A with L-Glutamine and Phenol Red
With Additives L-Glutamine, Phenol Red
Product Type McCoy's 5A
Quantity 1000mL
Sterile sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
Storage 2° to 8°C
Certifications/Compliance ISO 9001:2000