missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Leibovitz L-15 Media

Designed for culture without CO2 equilibration.

$24.83 - $24.83

Specifications

Certifications/Compliance ISO 9001:2000
Product Type L-15 Leibovitz media with L-glutamine - 500 mL
Sterility Filter Sterilized
Sterilization Method 0.1 μm sterile filtered
With Additives L-glutamine
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
SH3052501
View Documents Promotion Details
Cytiva
SH3052501
500 mL
Each for $24.83
 
Description

Description

Support cell culture growth and biomanufacturing processes with HyClone™ Leibovitz L-15 Media, manufactured using ISO 9001-certified processes.

Specifications

Specifications

ISO 9001:2000
Filter Sterilized
L-glutamine
L-15 Leibovitz media with L-glutamine - 500 mL
0.1 μm sterile filtered
2° to 8°C, away from light
SDS
Product Certifications