Please login to your online account to display your discounted pricing

HyClone™ Leibovitz L-15 Media


Designed for culture without CO2 equilibration.

Manufacturer: ge healthcare bio-science  SH3052502

 View more versions of this product

Catalog No. SH3052502

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance ISO 9001:2000
Description With 2.05mM L-Glutamine, 1000mL
Product Type Leibovitz L15 media without CO2 equilibration
Quantity 1000mL
Sterile Sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives 2.05mM L-Glutamine
Storage 2° to 8°C

Support cell culture growth and biomanufacturing processes with HyClone™ Leibovitz L-15 Media, manufactured using ISO 9001-certified processes.