missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva HyClone™ Iscove's Modified Dulbecco's Medium (IMDM)

Support cell culture growth and biomanufacturing processes with HyClone™ Iscove's Modified Dulbecco's Medium (IMDM), manufactured using ISO 9001:2000-certified processes.

$21.96 - $122.17

Specifications

Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Form Liquid
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
View More Specs

Products 5
Catalog Number Mfr. No. Description Quantity Price Quantity  
Catalog Number Mfr. No. Description Quantity Price Quantity  
SH3022802
View Documents Promotion Details
Cytiva
SH3022802
With L-Glutamine, with HEPES, without Alpha-Thioglycerol 1000 mL
Each for $33.83
 
SH30228FS
View Documents Promotion Details
Cytiva
SH30228FS
With L-Glutamine, with HEPES, without Alpha-Thioglycerol 6 x 500 mL
Pack of 6 Each for $122.17
 
SH3025901
View Documents Promotion Details
Cytiva
SH3025901
Without L-Glutamine 500 mL
Each for $25.15
 
SH3022801
View Documents Promotion Details
Cytiva
SH3022801
With L-Glutamine, with HEPES, without Alpha-Thioglycerol 500 mL
Each for $21.96
 
SH3025902
View Documents Promotion Details
Cytiva
SH3025902
Without L-Glutamine 1000 mL
Each for $40.29
 
Description

Description

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
Specifications

Specifications

ISO 9001:2000
Liquid
0.1 μm Sterile-filtered
2° to 8°C, away from light
Sterile-filtered
SDS
missing translation for 'documents'

missing translation for 'documents'