Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's Modified Eagles Medium


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH3058502

 View more versions of this product

Catalog No. SH3058502

  • / Each
 

Description & Specifications

Specifications

Product Type DMEM media
With Additives L-glucose
Storage 2° to 8°C, away from light
Shelf Life 12 months
Format Liquid
Quantity 1000mL
Sterilization Method Filter Sterilized - 0.1μm
Certifications/Compliance ISO 9001:2000
Without Additives PhenoRed, Sodium Pyruvate, L-Glutamine

  • Format: Liquid

Accessories

12 months

SDS & Safety Documents