Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's Modified Eagles Medium


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH30249.02

 View more versions of this product

Catalog No. SH3024902

  • / Each
 

Description & Specifications

Specifications

Storage 2° to 8°C, away from light
With Additives L-Glutamine, HEPES, L-glucose
Product Type DMEM media
Format Liquid
Shelf Life 12 months
Quantity 1000mL
Certifications/Compliance ISO 9001:2000
Without Additives Sodium Pyruvate
Sterilization Method Filter Sterilized - 0.1μm

  • Format: Liquid

Accessories

12 months

SDS & Safety Documents