Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's Modified Eagles Medium


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH30285.LS

 View more versions of this product

Catalog No. SH30285LS

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Product Type DMEM media
With Additives L-glucose, sodium pyruvate
Storage 2° to 8°C, away from light
Shelf Life 18 months
Format Liquid
Quantity 6 x 1000mL
Sterilization Method Filter Sterilized - 0.1μm
Without Additives L-Glutamine
Certifications/Compliance ISO 9001:2000

  • Format: Liquid