missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva HyClone™ Dulbecco's Low Glucose Modified Eagles Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.
$16.06 - $88.96
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light |
Form | Liquid |
Product Type | DMEM/Low glucose with L-glutamine, sodium pyruvate |
Sterility | Sterile-filtered |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
SH30021FS
|
Cytiva
SH30021FS |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 6 x 500mL |
Pack of 6 Each for $88.96
|
|
|||||
SH3002101
|
Cytiva
SH3002101 |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 500mL |
Each for $16.06
|
|
|||||
SH3002102
|
Cytiva
SH3002102 |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 1000mL |
Each for $26.56
|
|
|||||
Description
- All raw material components must pass strict quality control testing to confirm the appropriate level of quality
- Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process quality water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
Glucose, Glutamine, Sodium Pyruvate |
2° to 8°C, away from light | |
DMEM/Low glucose with L-glutamine, sodium pyruvate | |
0.1 μm Sterile-filtered |