Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's Low Glucose Modified Eagles Medium


Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.

Manufacturer: ge healthcare bio-science  SH3002101

 View more versions of this product

Catalog No. SH3002101

  • / Each
 

Description & Specifications

Specifications

Description With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 500mL
Product Type DMEM, Low Glucose
Quantity 500mL
Sterile sterile filtered
Sterilization Method Filter Sterilized - 0.1μm
With Additives 4.0mM L-Glutamine, 110mg/Sodium Pyruvate
Storage 2° to 8°C
Certifications/Compliance ISO 9001:2000