missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) HyClone™ Dulbecco's High Glucose Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
$11.86 - $108.06
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Format | Liquid |
Storage Requirements | 2° to 8°C, away from light |
Product Type | DMEM/High glucose with L-glutamine; without sodium pyruvate |
Shelf Life | 12 Months |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
SH3002201
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
SH3002201 |
500 mL |
Each for $11.86
|
![]() |
SH30022FS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30022FS |
6 x 500 mL |
Pack of 6 Each for $66.12
|
|
SH30022LS
|
Cytiva (Formerly GE Healthcare Life Sciences)
SH30022LS |
6 x 1000 mL |
Pack of 6 Each for $108.06
|
|
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
2° to 8°C, away from light | |
12 Months | |
0.1 μm sterile filtered | |
Sodium pyruvate |
Liquid | |
DMEM/High glucose with L-glutamine; without sodium pyruvate | |
Filter Sterilized | |
L-glutamine, glucose |