Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's High Glucose Modified Eagles Medium


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH30022.FS

 View more versions of this product

Catalog No. SH30022FS

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Product Type DMEM, High Glucose media
Sterile Sterile filtered
With Additives L-Glutamine, L-glucose
Storage Requirements 2° to 8°C, away from light
Shelf Life 12 months
Format Liquid
Without Additives Sodium Pyruvate
Sterilization Method Filter Sterilized - 0.1μm
Certifications/Compliance ISO 9001:2000
Quantity 6 x 500mL

  • Format: Liquid

Accessories

12 months

SDS & Safety Documents