Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's High Glucose Modified Eagles Medium


Designed to support cell culture growth and biomanufacturing processes.

Manufacturer: ge healthcare bio-science  SH3002202

 View more versions of this product

Catalog No. SH3002202

  • / Each
 

Description & Specifications

Specifications

Product Type DMEM, High Glucose media
Sterile Sterile filtered
Storage Requirements 2° to 8°C, away from light
With Additives L-Glutamine, L-glucose
Shelf Life 12 months
Format Liquid
Quantity 1000mL
Sterilization Method Filter Sterilized - 0.1μm
Without Additives Sodium Pyruvate
Certifications/Compliance ISO 9001:2000

  • Format: Liquid