Please login to your online account to display your discounted pricing

HyClone™ DMEM/F12 1:1 Media


Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.

Manufacturer: ge healthcare bio-science  SH30261.01

 View more versions of this product

Catalog No. SH3026101

  • / Each
 

Description & Specifications

Specifications

With Additives L-Glutamine, HEPES
Storage 2° to 8°C, away from light
Product Type DMEM/F12 (1:1)
Shelf Life 12 months
Sterile Sterile filtered
Format Liquid
Quantity 500mL
Sterilization Method Filter Sterilized - 0.1μm
Certifications/Compliance ISO 9001:2000

  • System tested with HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
  • Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
  • Eequal parts blend of DMEM and Ham's F12 media
  • Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
  • Contains 17.5mM Glucose and 0.5mM Sodium Pyruvate
  • Concentration: 2.5mM L-Glutamine and 15mM HEPES
  • Available with or without L-Glutamine, Phenol Red or HEPES
  • Available in multiple sizes and configurations of liquid or powder