missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
$224.35 - $285.54
Specifications
Type | Syringe Filter |
---|---|
Autoclavable | Yes |
Diameter (Metric) | 13 mm |
Volume (Metric) | Up to 10mL |
Filtration Area (Metric) | 1.3 cm2 |
Catalog Number | Mfr. No. | Material | Pore Size | Outlet Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Pore Size | Outlet Style | Price | Quantity | |||
09-910-18
|
Cytiva
67911302 |
Polyvinylidene difluoride (PVDF) | 0.2μm | Male luer |
Pack of 50 Each for $282.48
|
|
09-910-19
|
Cytiva
67911304 |
Polyvinylidene difluoride (PVDF) | 0.45μm | Male luer |
Pack of 50 Each for $240.67
|
|
09-909-4
|
Cytiva
67801302 |
Polyethersulfone (PES) | 0.2μm | Male luer |
Pack of 50 Each for $224.35
|
|
09-909-5
|
Cytiva
67801304 |
Polyethersulfone (PES) | 0.45μm | Male luer |
Pack of 50 Each for $224.35
|
|
09-910-8
|
Cytiva
67781302 |
Polyvinylidene difluoride (PVDF) (With tube tip) | 0.2μm | Tube tip |
Pack of 50 Each for $285.54
|
|
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Syringe Filter | |
13 mm | |
1.3 cm2 | |
Sterile |
Yes | |
Up to 10mL | |
Polypropylene (PP) |