missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Meker-Type Burner
Provides extremely hot flame
Manufacturer: Humboldt H5600*
Description
High-temperature Meker-type burners are for use where an extremely hot flame is required. The Meker cap forms many short, small, uniform blue cones (no cold cones). Uses LP gas.
- Specifically designed to prevent back-flashing—an important safety feature
- One-piece nickel-plated Venturi tube and an octagonal base of heavy, die-cast nickel-plated zinc alloy
- Base measures 3.5 in. (8.75cm) in diameter
- Capable of heat output in excess of 12,000 BTU per hour
- Wing top is not available for this burner
Specifications
38 mm | |
8.5 in. | |
LPG |
10,980 BTU | |
216 mm | |
High Temperature Meker Burner |