Please login to your online account to display your discounted pricing

Human Physiology Charts


Explain the major functional systems of human anatomy and physiology.

Manufacturer: fisher science education  1400-32

 View more versions of this product

Catalog No. S66212

  • / Each
 

Description & Specifications

Specifications

Product Type Science Physiology Chart Complete Series
Height (Metric) 112cm
Width (Metric) 91cm
Packaging Quantity Set of 10 charts
Format Multi-chart spring roller system
For Use With (Application) Explains major functional systems of Human anatomy, physiology, each main portrait has up to a dozen supplementary figures
Material Tear-proof non-yellowing synthetic stock
Width (English) 36 in.
Classification Life science
Includes Flip Charthead and Tripod Stand
Height (English) 44 in.