Please login to your online account to display your discounted pricing

Human Genetic Disorders Poster


Visual guide to the human genome.

Manufacturer: fisher science education  AZ351016

 View more versions of this product

Catalog No. S32590L

  • / Each
 

Description & Specifications

Specifications

Product Type Human Genetic Disorder Poster
Height (Metric) 88.9cm
Includes Locates genes that cause genetic disorders, shows disorders, two karyotypes representing down syndrome and Turner's syndrome
Packaging Quantity Each
Width (Metric) 58.42cm
For Use With (Application) Detailed view of all 23 Human chromosome pairs, locates genes that cause genetic disorders as part of the Human genome project
Format Laminated poster
Material Laminated poster
Classification Science
Height (English) 35 in.
Width (English) 23 in.