Please login to your online account to display your discounted pricing

Human Anatomy Models


Manufacturer: fisher science education  260-15B

 View more versions of this product

Catalog No. S1826015B

  • / Each
 

Description & Specifications

Specifications

Height (English) 6.54 in.
Length (English) 1.5 in.
Length (Metric) 3.81cm
Material Plastic
Mounting Base
Width (English) 4 in.
Width (Metric) 10.16cm
Dimensions (L x W x H) 1.5 x 4 x 6.54 in. (3.81 x 10.16 x 16.51cm)
Height (Metric) 16.51cm
Includes Gradual build-up of cholesterol deposits, educational card
Type Human oversized artery model
For Use With (Application) Use to help them better understand the anatomy of the artery