Please login to your online account to display your discounted pricing

Human Anatomy Models


Manufacturer: fisher science education  385-25B

 View more versions of this product

Catalog No. S1838525B

  • / Each
 

Description & Specifications

Specifications

Height (English) 1.25 in.
Material Plastic
Mounting Base
Height (Metric) 3.175cm
Includes NBC (nodular basal cell), MM malignant melanoma, MBC (morphemic basal cell), DN (dysPlastic nevi), KA (keratoacanthoma), AK (actinic keratosis) with basal layer and dermal layer cross section detail, One- or two-sided, color key card, educational card
Type Human skin cancer model
For Use With (Application) As educational tool