Please login to your online account to display your discounted pricing

Human Anatomy Models


Manufacturer: fisher science education  325-20B

 View more versions of this product

Catalog No. S1832520B

  • / Each
 

Description & Specifications

Specifications

Type Human kidney model
Height (English) 6.5 in.
Includes Renal artery and vein, major and minor calyx, interlobular artery and vein, ureter
Height (Metric) 16.51 in.
Dimensions (L x W x H) 3.75 x 2.5 x 6.5 in. (9.7 x 7.6 x 16.51 in.)
Length (Metric) 9.7cm
Material Plastic
Mounting Base
Length (English) 3.75 in.
For Use With (Application) Excellent addition to waiting or exam rooms and teacher's in their classrooms
Width (Metric) 7.6cm
Width (English) 2.5 in.