Please login to your online account to display your discounted pricing

Human Anatomy Models


Manufacturer: fisher science education  335EMD

 View more versions of this product

Catalog No. S66167

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 16.51cm
Type Human breast cross section with pathologies model
Dimensions (L x W x H) 6.5 x 4.5 x 3 in. (16.51 x 11.43 x 7.62cm)
Includes Adenocarcinoma, cysts, fibroadenoma, infiltrating scirrhus carcinoma, educational card
Width (English) 4.5 in.
Height (English) 3 in.
Material Plastic
Mounting Base
Length (English) 6.5 in.
Height (Metric) 7.62cm
For Use With (Application) As educational tool
Width (Metric) 11.43cm