missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Howard Leight™ SmartFit™ Ear Plugs
SmartFit™ reusable ear plugs with Conforming Material Technology™ uses body heat to adapt to the shape of the ear canal for a comfortable, personalized fit.
Manufacturer: Honeywell™ SMF30
Description
- Patented Conforming Material Technology uses body heat to adapt to the individual shape of each wearer’s ear canal
- Flat-fin seal with triple-fin design creates a better, more comfortable seal
Specifications
Yes | |
Blue | |
No | |
Yes | |
Yes | |
100 Pairs/Pk. | |
Vinyl | |
25 dB | |
Regular |
Class AL | |
Nylon | |
Food Processing, Manufacturing, Pulp and Paper, Pharmaceutical, Tobacco Processing Industries and Other Various Industries That Require Detectable Products to Prevent Contamination | |
Pocket-size case | |
Plastic case | |
Orange | |
Corded | |
Flanged |