missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Max™ Ear Plugs
MAX™ contoured shape offers ease of insertion and resistance to backing out of the ear canal. Soft foam offers long-wearing comfort.
$42.64 - $66.45
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | For Work Situations That Demand a High Degree of Comfort, Frequent Changes, or Where Hygiene Presents a Problem for re-Use |
High Visibility | Yes |
Catalog Number | Mfr. No. | Corded | Pairs per Package | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Pairs per Package | Price | Quantity | ||||
19-021230
|
Honeywell™
MAX30 |
Corded | 100 Pairs/Pk. |
Pack of 100 Pair for $42.64
Case of 10 Pack for $386.60
|
|
||||
19-063-072
|
Honeywell™
MAX5H5 |
Uncorded | 5 Pairs/Pk. |
Pack of 250 Pair for $66.45
Case of 10 Pack for $626.60
|
|
||||
19-021229
|
Honeywell™
MAX1 |
Uncorded | 200 Pairs/Pk. |
Pack of 200 Pair for $45.14
Case of 10 Pack for $409.20
|
|
||||
Description
- Contoured bell shape is easy to insert, resists tendency to back-out of ear canal
- Polyurethane foam enhances comfort, especially for long-term wear
- Smooth, soil-resistant closed-cell foam skin prevents dirt build-up
Specifications
Yes | |
Universal | |
Yes | |
Foam | |
33 dB | |
Single-use |
Class AL | |
For Work Situations That Demand a High Degree of Comfort, Frequent Changes, or Where Hygiene Presents a Problem for re-Use | |
Poly bag | |
Orange | |
Bell | |
No |