missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Quiet™ Ear Plugs
Quiet™ multi-use reusable ear plugs provide comfort and protection for all-day wear. Built-in flexible stem adds ease of insertion and smooth vinyl skin is easy to clean up with soap and water.
$45.81 - $75.48
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
Noise Reduction Rating (NRR) | 26 dB |
Plug Color | Orange |
Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
18-777A
|
Honeywell™
QD30 |
Corded |
Pack of 100 Pair for $75.48
Case of 10 Pack for $685.30 |
|
18-777
|
Honeywell™
QD1 |
Uncorded |
Pack of 100 Pair for $45.81
Case of 10 Pack for $415.90 |
|
Description
- Easy to handle and fit
- Contoured shape comfortably matches contours of the ear canal
- Smooth, non-irritating skin provides all-day comfort
- Built-in stem makes insertion quick and easy
- Bright orange color for visibility
Specifications
Yes | |
Universal | |
Orange | |
Bell |
Class AL | |
26 dB | |
Vinyl |