missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Safety Products™ Quiet Bands™ HYG
NRR: 27 to 23dB
Manufacturer: Honeywell Safety Products™ QB2HYG
Description
- Suspended pod design prevents contact with unsanitary surfaces
- Pads made of soil-resistant, high-attenuating foam that can be easily cleaned and reused
- Extra-wide ergonomic bands, each packaged with an extra pair of pods
- Combines the Quiet ear plug with the Quiet Band
- Comfortable, high-attenuating protector for inner-aural use
- NRR: 27dB
- Softly styled foam pads fit easily inside ear canal
- For supra-aural protection; ideal for intermittent use
- NRR: 25dB
- Semi-aural pads seal off ear canal without insertion
- Comfortable, easy fit for moderate or intermittent hearing protection
- NRR: 23dB
Specifications
ANSI S3.19-1974, ANSI S12.6-1997, CSA Z94.2-1994, EN 352-2:1993, NRR 25 | |
For inner-aural use | |
Polypropylene, Foam | |
25 dB |
Orange | |
Pair of replacement pods | |
Ear Plug | |
Arrow |