missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Max-Lite™ Ear Plugs
Ideal for workers with smaller ear canals, Max Lite™ low-pressure polyurethane foam expands gently inside the ear canal for comfortable long-term wear.
Manufacturer: Honeywell™ LPF30
Description
- Ideal size for workers with smaller ear canals
- Low pressure polyurethane foam expands gently for comfortable long-term wear
- Contoured T-shape for easy handling and wear
- Smooth, soil-resistant closed-cell foam skin prevents dirt build-up
Specifications
Yes | |
Yellow | |
Agriculture, Chemical, Construction, Fire Protection, Law Enforcement, Medical, Municipal Services, Transportation, Welding, and Other Various Industries | |
Poly bag | |
Green | |
Corded | |
Yes | |
30 dB | |
Small |
Class AL | |
Polycarbonate | |
No | |
100 Pairs/Pk. | |
Foam | |
No | |
No | |
T-Shape |