missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Howard Leight™ Clarity™ C3 Ear Muffs
Improve worker safety by blocking noise, while voice and signal frequencies can be heard more naturally
Manufacturer: Honeywell™ 1011146
Description
- Sound management technology enhances on-the-job communication through uniform attenuation
- Noise Reduction Rating: 27dB
- Blocks noise while voice, signal, alarm and other high frequencies can be heard more naturally, with less distortion, combating overprotection and worker isolation
- Robust non-deforming dielectric construction withstands use and abuse, while protecting in electrical environments
- Height adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
- Non-deforming outer headband provides better comfort, minimizes pressure on head, withstanding rough treatment in the toughest workplaces
- Inner-ventilated headband provides better positioning, minimizes pressure on the head
Specifications
NRR 27 | |
Agriculture and farming, building construction, forestry, general contracting, heavy construction, landscaping, lumber or wood products, metal fabricationPetrochemicalSteelMiningTransportationUtility/Waste Management | |
Yes | |
27 dB |
Metallic Blue | |
Ear Muffs | |
Plastic | |
Over-the-head |