missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Howard Leight™ Clarity™ C3 Ear Muffs
Improve worker safety by blocking noise, while voice and signal frequencies can be heard more naturally
$31.73 - $31.73
Specifications
Color | Metallic Blue |
---|---|
Product Type | Ear Muffs |
For Use With (Application) | Agriculture and farming, building construction, forestry, general contracting, heavy construction, landscaping, lumber or wood products, metal fabricationPetrochemicalSteelMiningTransportationUtility/Waste Management |
Material | Plastic |
Noise Reduction Rating (NRR) | 27 dB |
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
29-635-3559
|
Honeywell™
1011146 |
Over-the-head |
Each for $31.73
Case of 10 Each for $299.60 |
|
Description
- Sound management technology enhances on-the-job communication through uniform attenuation
- Noise Reduction Rating: 27dB
- Blocks noise while voice, signal, alarm and other high frequencies can be heard more naturally, with less distortion, combating overprotection and worker isolation
- Robust non-deforming dielectric construction withstands use and abuse, while protecting in electrical environments
- Height adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
- Non-deforming outer headband provides better comfort, minimizes pressure on head, withstanding rough treatment in the toughest workplaces
- Inner-ventilated headband provides better positioning, minimizes pressure on the head
Specifications
Metallic Blue | |
Agriculture and farming, building construction, forestry, general contracting, heavy construction, landscaping, lumber or wood products, metal fabricationPetrochemicalSteelMiningTransportationUtility/Waste Management | |
27 dB |
Ear Muffs | |
Plastic |