missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ PF/SF Ice Storage Bin

Nordon Hoshizaki™ Self Contained Cuber with Built-in Storage Bin is durable, sustainable, and reliable—all with attractive an appearance to enhance your workspace.

Manufacturer:  Nordon B500SF

 View more versions of this product

Catalog No. 11-675-324



Description

Description

Bins that fit 24 to 24.5 in. width ice makers without top kit extension.

  • Protected by H-GUARD Plus antimicrobial agent
  • Polyethylene bin liner for sanitary storage
  • Foamed-in-place polyurethane insulation, in all bin walls and bottom for dependable ice storage
  • Sturdy construction for side by side or stacked ice machine installation
  • With 6 in. adjustment legs

Model: B-300PF

  • PVC coated galvanized steel finish exterior design for easy cleaning
  • Capacity: 250 to 260 lb. (113.4 to 117.9kg)
Model: B-500SF
  • Stainless-steel finish exterior design for easy cleaning
  • Capacity: 300 to 360 lb. (136 to 163.3kg)

Model: B-300SF

  • Stainless steel finish exterior design for easy cleaning
  • Capacity: 250 to 260 lb. (113.4 to 117.9kg)
Specifications

Specifications

300 to 360 lb., 136 to 163.3kg
82.5cm
24 to 24.5 in. W ice makers without top kit extension
116.9cm
Stainless Steel
30 in.
300 to 360 lb.
Ice Storage Bin
32.5 in.
Provides safe sanitary storage of ice cubes or flaked ice
46 in.
Polyethylene bin liner, 6 in. adjustment legs
3 Years
76.2cm
136 to 163.3kg
SDS
Documents