missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ Ice Machine and Dispenser

Nordon Hoshizaki Ice machine and dispenser features the CycleSaver™ design and includes the EverCheck™ alert system making unit simple to maintain

$6,968.85 - $9,275.44

Specifications

Ambient Temperature (English) 45° to 100°F
Ambient Temperature (Metric) 7.22° to 37.77°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Amperage Capacity (English) Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Capacity (English) Capacity (Metric) Price Quantity  
11-675-104 Nordon
KM260BWH
7.5A 268 lb. 121.56kg Each for $6,968.85
11-675-109 Nordon Inc
KM320MAH/B300PF
9.7A 325 lb. 147.41kg Each for $9,275.44
Specifications

Description

  • Undercounter water-cooled, self contained
  • Built in storage bin ice maker stores up to 80 lbs of ice
  • Ideal for small bars, hotel lobbies, and office break rooms
  • Features the CycleSaver™ design and includes the EverCheck™ alert system making unit simple to maintain
  • Requires a Single phase, 115v/60/1 electrical connection
Description & Specifications

Specifications

45° to 100°F
7.22° to 37.77°C