missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ Ice Machine and Dispenser

Nordon Hoshizaki Ice machine and dispenser features the CycleSaver™ design and includes the EverCheck™ alert system making unit simple to maintain

Manufacturer:  Nordon KM260BWH

 View more versions of this product

Catalog No. 11-675-104


 

Specifications

Description

Machine, Ice; Hoshizaki; Self-contained KM crescent cuber; 45.36kg (100 lb.) of built-in ice storage; Produces up to 121.56kg (268 lb.) of ice in 24 hrs; Dimensions(D x W x H): 71.1 x 76.2 x 99.1cm (28 x 30 x 39 in.); Part KM-260BWH

  • Undercounter water-cooled, self contained
  • Built in storage bin ice maker stores up to 80 lbs of ice
  • Ideal for small bars, hotel lobbies, and office break rooms
  • Features the CycleSaver™ design and includes the EverCheck™ alert system making unit simple to maintain
  • Requires a Single phase, 115v/60/1 electrical connection
Description & Specifications

Specifications

45° to 100°F
7.5A
AHRI, ETL, NSF and UL
99.1cm
3 Years
30 in.
121.56kg
7.22° to 37.77°C
268 lb.
39 in.
115V
26.3 gal.
268 lb.