Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ Ice Machine and Dispenser


Nordon Hoshizaki Ice machine and dispenser features the CycleSaver 12, every 12 hrs, it performs 15 min purge to clean itself and is protected by H-GUARD Plus antimicrobial agent.

Manufacturer: nordon  DCM270BAHOS

 View more versions of this product

Catalog No. 11-675-108

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Water Consumption 12 gal.
Capacity (English) 288 lb.
Ambient Temperature (Metric) 7.22° to 37.77°C
Width (English) 16.6 in.
Capacity (Metric) 130.63kg
Capacity 288 lb.
Height (Metric) 31.7cm
Height (English) 31.7 in.
Certifications/Compliance NSF, UL
Ambient Temperature (English) 45° to 100°F
Voltage 115V
Amperage 8.5A

  • Built-in storage bin will hold up to 4.5kg (10 lb.) of ice at time
  • Air-cooled ice maker has LED remote sensor for hands-free operation with opaque containers
  • Sanitary ice maker/dispenser features user-friendly dispensing mechanism that allows easy to chew, cubelet ice to be dispensed with simple push of button
  • Features CleanCycle12™ – Every 12 hrs, it performs 15 min purge to clean itself and is protected by H-GUARD Plus Antimicrobial Agent
  • Keeps ice fully contained until it is needed, minimizing opportunity for cross-contamination