Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ Floor Model Ice Makers and Dispensers: Self-Contained Floor Models


Take advantage of efficient operation, dependable performance, and the ease of removable, cleanable air filters by using a Hoshizaki™ self-contained ice maker and dispenser.

Manufacturer: nordon  F500BAF

 View more versions of this product

Catalog No. 11-675-16

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 2 Years parts and labor, 5 Years on compressor
Electrical Requirements 115V 60Hz
Ambient Temperature (Metric) 5° to 38°C
Depth (English) 29 in.
Water Consumption 12 gal./100 lb. at 32/21°C (90/70°F)
Capacity (English) 250 lb.
Material Stainless Steel
Cooling Type R-404
Depth (Metric) 73.7cm
Width (Metric) 96.6cm
Includes Built-in evaporator
Yield 303 lb. or 478 lb. of fresh flaked ice or cubes every 24 Hours
Capacity 250 lb., 113kg
Pressure Range 10 to 113psi
Hertz 60Hz
Product Type Self-contained flaker with built-in storage
Certifications/Compliance NSF, UL
Width (English) 38 in.
Voltage 115V
Height (Metric) 106.7cm
Height (English) 42 in.
Capacity (Metric) 113kg
Amperage 9A
Ambient Temperature (English) 41° to 100.4°F
For Use With (Application) Restricted spaces and small applications that don't require a lot of ice
Power Consumption 5.5kWh/100 lb. at 32/21°C (90/70°F), 4.2 at 21/10°C (70/50°F)