Please login to your online account to display your discounted pricing

Nordon Hoshizaki™ Floor Model Ice Makers and Dispensers: Self-Contained Floor Models


Take advantage of efficient operation, dependable performance, and the ease of removable, cleanable air filters by using a Hoshizaki™ self-contained ice maker and dispenser.

Manufacturer: nordon  F300BAF

 View more versions of this product

Catalog No. 11-675-6

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 2 Years parts and labor, 5 Years on compressor
Ambient Temperature (Metric) 5° to 38°C
Depth (English) 24 in.
Electrical Requirements 115V 60Hz
Material Stainless Steel
Water Consumption 12 gal./100 lb. at 32/21°C (90/70°F)
Yield 218 to 303 lb. of fresh flaked ice or cubes every 24 Hours
Product Type Self-contained flaker with built-in storage
Ambient Temperature (English) 41° to 100.4°F
Amperage 5.6A
Capacity 110 lb., 49.8kg
Certifications/Compliance NSF, UL
Cooling Type R-404
Depth (Metric) 61cm
For Use With (Application) Restricted spaces and small applications that don't require a lot of ice
Height (English) 39 in.
Height (Metric) 99.1cm
Hertz 60Hz
Includes Built-in evaporator
Power Consumption 5.5kWh/100 lb. at 32/21°C (90/70°F), 4.2 at 21/10°C (70/50°F)
Pressure Range 10 to 113psi
Voltage 115V
Width (English) 36 in.
Width (Metric) 91.4cm
Capacity (English) 110 lb.
Capacity (Metric) 49.8kg
Accessories

Accessories for Catalog Number: 116756

Item Mfr. No. Item Description Price Per Unit Quantity