missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Tuff-Coat™ Dipped Gloves
Feature seamless knit liners and durable quality coatings
$3.50 - $504.37
Specifications
Cleaning Procedure | Withstands commercial laundry room detergents (up to pH 14) and warm water temperatures up to 120°F. Lower heat settings up to 180°F are suggested for drying as extreme heat may cause shrinking and degradation. |
---|---|
Coated Area | Palm, finger |
Exterior Finish | Rough |
For Use With (Application) | Provides extra protection, inhibit liquid penetration |
Catalog Number | Mfr. No. | Glove Cuff Color | Material | Size | Glove Cuff Style | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Glove Cuff Color | Material | Size | Glove Cuff Style | Price | Quantity | ||
19-175-436
|
Honeywell™
125M |
Blue | Latex | Medium | Elastic |
Dozen of 12 Pair for $504.37
|
|
19-175-441
|
Honeywell™
400L |
Yellow | Rubber | Large | Knit |
Pair for $3.50
Case of 144 Pair for $423.36 |
|
Description
- Available in a variety of fibers to suit various application needs
- Soft and comfortable, with no seams to rub and chafe
- Coatings available in natural rubber and nitrile in many configurations
- Coatings provide extra protection and help to inhibit liquid penetration
Specifications
Withstands commercial laundry room detergents (up to pH 14) and warm water temperatures up to 120°F. Lower heat settings up to 180°F are suggested for drying as extreme heat may cause shrinking and degradation. | |
Palm, finger | |
Rough | |
Provides extra protection, inhibit liquid penetration |