missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Tuff-Coat™ Aramid Fiber Cut-Resistant Gloves, Latex Coated
Aramid fiber seamless knit liners with durable quality coatings are ideal for any task requiring cut protection.
$18.46 - $18.46
Specifications
Coating Material | Natural Rubber |
---|---|
Color | Yellow |
Cut Resistance Rating | ANSI A2 |
Latex Free | No |
Material | Aramid Fiber |
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
19-175-452
|
Honeywell™
KV200XL |
X-Large | White |
Pair for $18.46
Case of 144 Pair for $2,227.68 |
|
Description
Ideal for construction, forestry, municipal services, and transportation
- Standard weight, 7-gauge Kevlar™ seamless knit shell
- Cut and slash protection
- Natural rubber palm and fingertip coating
- Rubber coating provides excellent grip and flexibility
- This product contains natural rubber
Specifications
Natural Rubber | |
ANSI A2 | |
Aramid Fiber | |
construction, forestry, municipal services and transportation | |
Tuff-Coat |
Yellow | |
No | |
Cut Resistant Gloves | |
Knit |