missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Sensi-Task™ Natural Rubber Latex Gloves
Powder free latex gloves feature a smooth finish for enhanced sensitivity and dexterity.
$284.57 - $284.57
Specifications
Certifications/Compliance | FDA 21 CFR, ASTM D3389-05, ASTM F1790-97 |
---|---|
Certifications/Compliance (Europe) | EN 374-2 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
AQL | 1.5 |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-150-1031
|
Honeywell™
T425PFM |
Medium |
Case of 1000 Each for $284.57
|
|
|||||
Description
- Natural rubber latex disposable gloves are stretchy and comfortable
- Powder free, ambidextrous
- 9 inch length provides additional protection in the wrist
- Recommended industries include agriculture, chemical, food services, manufacturing, transportation and utilities
Specifications
FDA 21 CFR, ASTM D3389-05, ASTM F1790-97 | |
No | |
1.5 | |
Single-use | |
No | |
Latex | |
5 mil | |
No | |
9 in. |
EN 374-2 | |
Laboratory, Industrial | |
White | |
No Texture | |
No | |
Powder Free | |
0.12 mm | |
Sensi-Task™ T425PF | |
23 cm |